The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
6424
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Product Description
FAN, 172MM OVAL X 51MM DP 24VDC
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
150 mm
Nominal Width
172 mm
Nominal Depth
51 mm
Air Flow
241 CFM
Power Consumption
18 W
Fan Speed
3,400 RPM
Noise Level
57 dB
Connection Type
0.118 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Operating Temp Range (F)
-4-161 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
6424H
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
172 mm
Nominal Width
172 mm
Nominal Depth
51 mm
Air Flow
282.5 CFM
Power Consumption
26 W
Noise Level
63 dB
Connection Type
0.118 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
6448
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Specifications
Specifications
Operating Voltage
48 VDC
Nominal Voltage
48 VDC
Nominal Height
172 mm
Nominal Width
172 mm
Nominal Depth
51 mm
Air Flow
241.3 CFM
Power Consumption
17 W
Noise Level
57 dB
Connection Type
0.118 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
6412M
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Specifications
Specifications
Operating Voltage
12 VDC
Nominal Voltage
12 VDC
Nominal Height
172 mm
Nominal Width
172 mm
Nominal Depth
51 mm
Air Flow
206 CFM
Power Consumption
12 W
Noise Level
52 dB
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
6424M
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Specifications
Specifications
Operating Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
172 mm
Nominal Width
172 mm
Nominal Depth
51 mm
Air Flow
206 CFM
Power Consumption
12 W
Noise Level
52 dB
Connection Type
0.118 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
6448H
ebm-papst, Inc. Fans, DC INPUT OVAL Series
Specifications
Specifications
Operating Voltage
48 VDC
Nominal Voltage
48 VDC
Nominal Height
172 mm
Nominal Width
172 mm
Nominal Depth
51 mm
Air Flow
282.5 CFM
Power Consumption
26 W
Noise Level
63 dB
Connection Type
0.118 in. Flat Blade
Tachometer Output
No
Bearing Type
Ball
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Fans
Manufacturer
ebm-papst, Inc.
Product Series
DC INPUT OVAL
Shopping Options
Enclosures, Fans & Thermal Management An electrical enclosure is a cabinet for electronic equipment, used to mount components and protect contents from the surrounding environment. Enclosures come in all shapes and sizes, with many different specifications that provide different degrees of protection.
Enclosures are supplemented by a wide variety of equipment designed to help maintain the environment within the enclosure. A combination of heaters, fans, thermostats and hygrostats constantly monitor and regulate air quality, protecting equipment from freezing, corrosion, and overheating.
Specialty accessories like vortex tubes provide efficient spot cooling, and discreet lighting solutions can assist with cabinet maintenance.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved